
Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.09AE6X20
Zoro # G2972375
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Color
Black/Red
Length
20 mm
Material
Thermoplastic/Stainless Steel
Thread Size
#8-32
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.09AE6X20
Zoro #
G2972375
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Thread Size
#8-32
Details
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,8-32
Thread Style
External Thread
Measurement Type
Inch
Description
Wing Grip,Plastic w/Color Cap,8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.