Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=M04 A=38 H=18 Stainless Steel 1.4308 Blasted

  • Mfr # K0273.9041

  • Zoro # G2975148


product price: $10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

Color
Stainless Steel
Material
Stainless Steel
Thread Size
M4
Thread Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0273.9041
Zoro #
G2975148
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4

Details

Color
Stainless Steel
Material
Stainless Steel
Thread Type
Internal Thread
Item
Wing Grip,Stainless Steel,Blasted,M4

Description

Wing Grip,Stainless Steel,Blasted,M4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.