Wing Grip D=M04 A=38 H=18 Stainless Steel 1.4308 Polished
Mfr # K0273.904
Zoro # G3668655
product price: $18.59
/eaKey Features
Base Dia. (In.)
10.5mm
Color
Silver
Finish
Polished
Height
18mm
Knob Type
Wing Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0273.904
Zoro #
G3668655
UPC #
-
Country of Origin
China
Dimensions
Base Dia. (In.)
10.5mm
Height
18mm
Length
38mm
Screw Length
9.00 mm
Thread Size
M4
Overall Length
38 mm
Overall Height
18 mm
Base Dia.
10.50mm
Handle Dia.
38.00mm
Thread Length
9 mm
Base Diameter
10.5 mm
Handle Diameter
38 mm
Base Height
85 mm
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M4, Handle Dia. 38.00mm, Base Dia. 10.50mm, Overall Height 18 mm, Screw Length 9.00 mm, Overall Length 38 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.