
Wing Grip D=M04 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Stainless Steel
Mfr # K0274.10904
Zoro # G2971508
product price: $2.45
/eaSold in multiples of 3 for $7.35
Key Features
Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Style
No Cap
Thread Size
M4
Thread Type
Continuous Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.10904
Zoro #
G2971508
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Details
Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Style
No Cap
Thread Type
Continuous Internal Thread
Item
Wing Grip w/Continuous Threads,M4
Description
Wing Grip w/Continuous Threads,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.