
Wing Grip D=M04X10 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.09046X10
Zoro # G2975708
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
Key Features
Color
Red
Length
10 mm
Material
Thermoplastic/Stainless Steel
Thread Size
M4
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.09046X10
Zoro #
G2975708
UPC #
-
Country of Origin
Germany
Dimensions
Length
10 mm
Thread Size
M4
Details
Color
Red
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,Plastic w/Color Cap,M4 x 10mm
Type
Wing Grips
Thread Style
External Thread
Measurement Type
Metric
Description
Wing Grip,Plastic w/Color Cap,M4 x 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.