Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=M05 A=50 H=24 Stainless Steel 1.4308 Blasted

  • Mfr # K0273.1051

  • Zoro # G2973644


product price: $13.29
/ea
Sold in multiples of 2 for $26.58

Key Features

Material
Stainless Steel
Thread Size
M5
Type
Wing Grips
Thread Style
Internal Thread
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0273.1051
Zoro #
G2973644
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5

Details

Material
Stainless Steel
Item
Wing Grip,Stainless Steel,Blasted,M5
Type
Wing Grips
Thread Style
Internal Thread
Measurement Type
Metric

Description

Wing Grip,Stainless Steel,Blasted,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.