Zoro Homepage

Wing Grip D=M05 Tapped Through Thread A=50, H=24, Form: D, Plastic Black, Comp: Steel

  • Mfr # K0274.1105

  • Zoro # G2976033


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Color
Anthracite Gray
Material
Thermoplastic/Steel
Thread Size
M5
Type
Continuous Thread Wing Grips
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.1105
Zoro #
G2976033
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5

Details

Color
Anthracite Gray
Material
Thermoplastic/Steel
Type
Continuous Thread Wing Grips
Item
Wing Grip w/Continuous Threads,M5
Measurement Type
Metric
Thread Style
Continuous Internal Thread

Description

Wing Grip w/Continuous Threads,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.