Wing Grip D=M05X15 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0105X15
Zoro # G7140587
product price:Â $3.55
/ea
Sold in multiples of 3 for $10.65
Key Features
Finish
matte
Material
Thermoplastic
Width
1.97
Thread Size
M5
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.0105X15
Zoro #
G7140587
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.97
Thread Size
M5
Screw Length
0.59"
Overall Height
1.54
Details
Finish
matte
Material
Thermoplastic
Item
Wing Grip Knob
Knob Type
Novo Grip
Type
External Thread, Stainless Steel
Description
Wing Grip Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.