Wing Grip D=M05X15 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.105X15
Zoro # G7141533
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Screw Length
0.59"
Type
External Thread
Thread Size
M5
Width
1.97
Finish
matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.105X15
Zoro #
G7141533
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.59"
Thread Size
M5
Width
1.97
Overall Height
1.54
Details
Type
External Thread
Item
Wing Grip Knob
Finish
matte
Material
Thermoplastic
Knob Type
Novo Grip
Description
Wing Grip Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.