Zoro Homepage

Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted

  • Mfr # K0273.1061

  • Zoro # G2975988


product price: $14.85
/ea

Key Features

Material
Stainless Steel
Thread Size
M6
Type
Wing Grips
Measurement Type
Metric
Thread Style
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0273.1061
Zoro #
G2975988
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6

Details

Material
Stainless Steel
Type
Wing Grips
Item
Wing Grip,Stainless Steel,Blasted,M6
Measurement Type
Metric
Thread Style
Internal Thread

Description

Wing Grip,Stainless Steel,Blasted,M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.