
Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow
Mfr # K0274.9067X20
Zoro # G2972393
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Color
Yellow
Length
20 mm
Material
Thermoplastic/Steel
Thread Size
M6
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.9067X20
Zoro #
G2972393
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Thread Size
M6
Details
Color
Yellow
Material
Thermoplastic/Steel
Item
Wing Grip,Plastic w/Color Cap,M6 x 20mm
Type
Wing Grips
Measurement Type
Metric
Thread Style
External Thread
Description
Wing Grip,Plastic w/Color Cap,M6 x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.