Wing Grip D=M06X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0106X40

  • Zoro # G7140973


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Thermoplastic
Screw Length
1.57"
Type
External Thread, Stainless Steel
Finish
matte
Width
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0106X40
Zoro #
G7140973
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.57"
Width
1.97
Overall Height
2.52
Thread Size
M6

Details

Material
Thermoplastic
Type
External Thread, Stainless Steel
Finish
matte
Item
Wing Grip Knob
Knob Type
Novo Grip

Description

Wing Grip Knob, Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.