Shop KIPP
Create Account
Wing Grip D=M06X40 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow
- Mfr # K0274.1067X40
- Zoro # G2973766
product price:Â
$
2.45
/ea
Sold in multiples of 3 for
$7.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0274.1067X40
- Zoro #
- G2973766
- UPC #
- -
- Country of Origin
- Germany
- Item
- Wing Grip,Plastic w/Color Cap,M6 x 40mm
Description
Wing Grip,Plastic w/Color Cap,M6 x 40mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.