Zoro Homepage

Wing Grip D=M08 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0208

  • Zoro # G7140334


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Width
2.95
Type
Internal Thread, Stainless Steel
Material
Thermoplastic
Thread Size
5/16-18
Overall Height
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0208
Zoro #
G7140334
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.95
Thread Size
5/16-18
Overall Height
1.38

Details

Item
Wing Grip Knob
Type
Internal Thread, Stainless Steel
Material
Thermoplastic
Finish
matte
Knob Type
Novo Grip

Description

Wing Grip Knob, Thread Size 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.