
Wing Grip D=M08 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.2085
Zoro # G2976557
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
M8
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.2085
Zoro #
G2976557
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Details
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Item
Wing Grip,Plastic w/Color Cap,M8
Thread Type
Internal Thread
Description
Wing Grip,Plastic w/Color Cap,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.