Wing Grip D=M08 A=75 H=35 Stainless Steel 1.4308 Polished
Mfr # K0273.208
Zoro # G3674273
product price: $33.79
/eaKey Features
Base Dia. (In.)
21mm
Color
Silver
Finish
Polished
Height
35mm
Knob Type
Wing Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0273.208
Zoro #
G3674273
UPC #
-
Country of Origin
China
Dimensions
Base Dia. (In.)
21mm
Height
35mm
Length
75mm
Screw Length
15.00 mm
Thread Size
M8
Overall Length
75 mm
Overall Height
35 mm
Handle Dia.
75.00mm
Base Dia.
21.00mm
Base Height
16.5 mm
Handle Diameter
75 mm
Base Diameter
21 mm
Thread Length
15 mm
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M8, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35 mm, Screw Length 15.00 mm, Overall Length 75 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.