Wing Grip D=M08X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.108X20
Zoro # G7141366
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Type
External Thread
Screw Length
0.78"
Thread Size
M8
Material
Thermoplastic
Finish
matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.108X20
Zoro #
G7141366
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Thread Size
M8
Overall Height
1.74
Width
1.97
Details
Type
External Thread
Item
Wing Grip Knob
Material
Thermoplastic
Finish
matte
Knob Type
Novo Grip
Description
Wing Grip Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.