Wing Grip D=M08X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0208X20

  • Zoro # G7140438


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Thread Size
M8
Width
2.95
Overall Height
2.17
Material
Thermoplastic
Screw Length
0.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0208X20
Zoro #
G7140438
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Width
2.95
Overall Height
2.17
Screw Length
0.78"

Details

Material
Thermoplastic
Item
Wing Grip Knob
Type
External Thread, Stainless Steel
Finish
Matte
Knob Type
Novo Grip

Description

Wing Grip Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.