Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=M08X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.208X20

  • Zoro # G7141174


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Knob Type
Novo Grip
Material
Thermoplastic
Overall Height
2.17
Screw Length
0.78"
Width
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.208X20
Zoro #
G7141174
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
2.17
Screw Length
0.78"
Width
2.95
Thread Size
M8

Details

Item
Wing Grip Knob
Knob Type
Novo Grip
Material
Thermoplastic
Type
External Thread
Finish
matte

Description

Wing Grip Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.