Wing Grip D=M08X30 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.208X30
Zoro # G7140386
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Knob Type
Novo Grip
Overall Height
2.56
Screw Length
1.18"
Width
2.95
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.208X30
Zoro #
G7140386
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
2.56
Screw Length
1.18"
Width
2.95
Thread Size
M8
Details
Knob Type
Novo Grip
Material
Thermoplastic
Item
Wing Grip Knob
Finish
matte
Type
External Thread
Description
Wing Grip Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.