Wing Grip D=M08X40 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black

  • Mfr # K0274.108X40

  • Zoro # G7140377


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Finish
matte
Type
External Thread
Material
Thermoplastic
Thread Size
M8
Width
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.108X40
Zoro #
G7140377
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Width
1.97
Screw Length
1.57"
Overall Height
2.52

Details

Finish
matte
Type
External Thread
Item
Wing Grip Knob
Material
Thermoplastic
Knob Type
Novo Grip

Description

Wing Grip Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.