Zoro Homepage

Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Blasted

  • Mfr # K0273.2101

  • Zoro # G3438007


product price: $22.45
/ea

Key Features

Thread Size
M10
Material
Stainless Steel
Thread Style
Internal Thread
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0273.2101
Zoro #
G3438007
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10

Details

Item
Wing Grip,Stainless Steel,Blasted,M10
Material
Stainless Steel
Thread Style
Internal Thread
Measurement Type
Metric

Description

Wing Grip,Stainless Steel,Blasted,M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.