Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0274.2A3
Zoro #
G2208832
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
21mm
Height
35.6mm
Length
75mm
Thread Size
5/16-18
Overall Height
1.38
Width
2.95
Details
Color
Black Gray, Blue
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic, Steel
Type
Internal Thread
Item
Wing Grip Knob
Description
Wing Grip Knob, Thread Size 5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.