Zoro Homepage

Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.00A1X10

  • Zoro # G7140797


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Type
External Thread, Stainless Steel Stud
Screw Length
0.39"
Thread Size
10-32
Knob Type
Novo Grip
Overall Height
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.00A1X10
Zoro #
G7140797
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.39"
Thread Size
10-32
Overall Height
0.99
Width
1.97

Details

Type
External Thread, Stainless Steel Stud
Knob Type
Novo Grip
Material
Thermoplastic And Stainless Steel
Finish
matte
Item
Mini Wing Knob

Description

Mini Wing Knob, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.