Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.0AEX10

  • Zoro # G3350672


product price: $1.25
/ea

Key Features

Color
Black
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic
Screw Length
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0AEX10
Zoro #
G3350672
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
10.00 mm
Thread Size
#8-32
Overall Length
28 mm
Width
1.97
Overall Height
23.3 mm
Base Dia.
12.00mm
Handle Dia.
28.00mm
Base Diameter
12 mm
Base Height
23 mm
Handle Diameter
28 mm
Thread Length
10 mm

Details

Color
Black
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic
Style
Novo Grip
Type
External Thread
Item
Hand Knob
Standards
RoHS
Thread Type
UNC
Handle Type
Wing
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Handle Material
Thermoplastic
Thread Standard
UNC
Measurement System
Inch
Thread Material
Steel

Description

Hand Knob, Handle Type Wing, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size #8-32, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 23.3 mm, Screw Length 10.00 mm, Overall Length 28 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.