Wing Grip, Mini, D=M04X8 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0004X8

  • Zoro # G7140693


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Thread Size
M4
Overall Length
0.91"
Style
Novo Grip(R)
Knob Type
Wing Grip
Overall Height
0.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0004X8
Zoro #
G7140693
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Length
0.91"
Overall Height
0.91
Screw Length
0.31"

Details

Style
Novo Grip(R)
Knob Type
Wing Grip
Finish
Matte
Material
Thermoplastic
Item
Mini Wing Knob
Type
External Thread, Stainless Steel Stud

Description

Mini Wing Knob, Thread Size M4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.