Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip, Mini, D=M06 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black

  • Mfr # K0658.10006

  • Zoro # G2975367


product price: $1.35
/ea
Sold in multiples of 5 for $6.75

Key Features

Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M6
Type
Continuous Thread Mini Wing Grips
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0658.10006
Zoro #
G2975367
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6

Details

Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,Mini,w/Through Threads,M6
Type
Continuous Thread Mini Wing Grips
Measurement Type
Metric
Thread Style
Internal Thread

Description

Wing Grip,Mini,w/Through Threads,M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.