Wing Grip, Mini, D=M06X15 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.006X15

  • Zoro # G2525817


product price: $1.36
/ea

Key Features

Color
Gray
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic
Screw Length
15.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.006X15
Zoro #
G2525817
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00 mm
Thread Size
M6
Overall Length
28 mm
Width
0.51
Overall Height
15 mm
Base Dia.
12.00mm
Handle Dia.
28.00mm
Handle Diameter
28 mm
Base Diameter
12 mm
Base Height
23 mm
Thread Length
15 mm

Details

Color
Gray
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic
Style
Novo Grip
Item
Hand Knob
Type
External Thread
Standards
RoHS
Handle Type
Wing
Handle Material
Thermoplastic
Thread Material
Steel
Measurement System
Metric

Description

Hand Knob, Handle Type Wing, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M6, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15 mm, Screw Length 15.00 mm, Overall Length 28 mm, Tap Type Not Applicable, Standards RoHS, Color Gray, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.