Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip, Mini, D=M08X30 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.008X30

  • Zoro # G7141208


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Style
Novo Grip(R)
Thread Size
M8
Overall Height
1.77
Finish
matte
Screw Length
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0274.008X30
Zoro #
G7141208
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
1.77
Screw Length
1.18"
Overall Length
1.77"

Details

Style
Novo Grip(R)
Finish
matte
Type
External Thread
Item
Mini Wing Knob
Thread Type
1.25mm Pitch
Material
Thermoplastic
Knob Type
Wing Grip

Description

Mini Wing Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products