Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0008X40

  • Zoro # G7140009


product price: $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Material
Thermoplastic
Type
External Thread, Stainless Steel Stud
Knob Type
Wing Grip
Finish
Matte
Screw Length
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0008X40
Zoro #
G7140009
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.57"
Overall Height
2.16
Thread Size
M8
Overall Length
2.16"

Details

Material
Thermoplastic
Type
External Thread, Stainless Steel Stud
Knob Type
Wing Grip
Finish
Matte
Item
Mini Wing Knob
Style
Novo Grip(R)

Description

Mini Wing Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.