Wing Grip, One-Sided, Size: 1 D=M05, A=27, 5, H=24, Form: K, Body Black, Cap Black, Stainless Steel

  • Mfr # K0608.0105

  • Zoro # G2971438


product price:  $3.85
/ea
Sold in multiples of 10 for $38.50

Key Features

Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M5
Type
One-Sided Wing Grips
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0608.0105
Zoro #
G2971438
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5

Details

Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,One-Sided w/Black Cap,M5
Type
One-Sided Wing Grips
Measurement Type
Metric
Thread Style
Internal Thread

Description

Wing Grip,One-Sided w/Black Cap,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.