Wing Grip, One-Sided, Size: 1 D=M06, A=27, 5, H=24, Form: K, Body Black, Cap Red, Stainless Steel
- Mfr # K0608.01066
- Zoro # G2975972
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Thread Size
M6
Type
One-Sided Wing Grips
Thread Style
Internal Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0608.01066
- Zoro #
- G2975972
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black/Red
- Material
- Thermoplastic/Stainless Steel
- Item
- Wing Grip,One-Sided w/Red Cap,M6,SS
- Type
- One-Sided Wing Grips
- Thread Style
- Internal Thread
- Measurement Type
- Metric
Dimensions
- Thread Size
- M6
Description
Wing Grip,One-Sided w/Red Cap,M6,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.