
Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Black, Stainless Steel
Mfr # K0608.0208
Zoro # G2972122
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M8
Type
One-Sided Wing Grips
Thread Style
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.0208
Zoro #
G2972122
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,One-Sided w/Black Cap,M8
Type
One-Sided Wing Grips
Thread Style
Internal Thread
Measurement Type
Metric
Description
Wing Grip,One-Sided w/Black Cap,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.