
Wing Grip, One-Sided, Size: 2 D=M10, A=37, 5, H=33, 3, Form: D, Body Black, No Cap, Stainless Steel
Mfr # K0608.10210
Zoro # G2972183
product price:Â $3.39
/ea
Sold in multiples of 2 for $6.78
Key Features
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M10
Type
One-Sided Wing Grips
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.10210
Zoro #
G2972183
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,One-Sided w/O Cap M10,SS
Type
One-Sided Wing Grips
Measurement Type
Metric
Thread Style
Internal Thread
Description
Wing Grip,One-Sided w/O Cap M10,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.