
Wing Grip, One-Sided, Size: 9 D=M04, A=22, H=18, Form: K, Body Black, Cap Gray, Stainless Steel
Mfr # K0608.09045
Zoro # G2972786
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M4
Type
One-Sided Wing Grips
Thread Style
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.09045
Zoro #
G2972786
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Details
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Type
One-Sided Wing Grips
Item
Wing Grip,One-Sided w/Gray Cap,M4,SS
Thread Style
Internal Thread
Measurement Type
Metric
Description
Wing Grip,One-Sided w/Gray Cap,M4,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.