
Wing Grip, One-Sided, Size: 9 D=M06, A=22, H=18, Form: K, Body Black, Cap Yellow, Stainless Steel
Mfr # K0608.09067
Zoro # G2975202
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
M6
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0608.09067
Zoro #
G2975202
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Details
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Style
With Cap
Item
Wing Grip,One-Sided w/Yellow Cap,M6
Thread Type
Internal Thread
Description
Wing Grip,One-Sided w/Yellow Cap,M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.