Zoro Homepage

WING NUT M04, FORM:AMERICAN, STEEL ELECTRO ZINC-PLATED

  • Mfr # K2344.204

  • Zoro # G216382300


product price: $0.95
/ea
Sold in multiples of 9 for $8.55

Key Features

Material
Steel
Finish
Electro-Zinc Plated
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2344.204
Zoro #
G216382300
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M4

Details

Material
Steel
Item
Wing Nut
Finish
Electro-Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.