WING NUT M06, FORM:AMERICAN, STEEL ELECTRO ZINC-PLATED
Mfr # K2344.206
Zoro # G016382227
product price: $1.15
/eaSold in multiples of 9 for $10.35
Key Features
Thread Size
M6
Finish
Electro-Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2344.206
Zoro #
G016382227
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Details
Finish
Electro-Zinc Plated
Material
Steel
Item
Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.