WING NUT M10, FORM:AMERICAN, STEEL ELECTRO ZINC-PLATED
Mfr # K2344.210
Zoro # G916382280
product price: $2.45
/eaSold in multiples of 4 for $9.80
Key Features
Material
Steel
Thread Size
M10
Finish
Electro-Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2344.210
Zoro #
G916382280
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10
Details
Material
Steel
Finish
Electro-Zinc Plated
Item
Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.