WING NUT SIMILAR TO DIN 315 M04, FORM:GERMAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2344.1104
Zoro # G616382214
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Thread Size
M4
Finish
Bright
Standards
DIN 315
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2344.1104
Zoro #
G616382214
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M4
Details
Finish
Bright
Standards
DIN 315
Material
Stainless Steel
Item
Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.