WING NUT SIMILAR TO DIN 315 M04, FORM:GERMAN, STEEL ELECTRO ZINC-PLATED
Mfr # K2344.104
Zoro # G416382322
product price:Â $2.35
/ea
Sold in multiples of 4 for $9.40
Key Features
Material
Steel
Thread Size
M4
Standards
DIN 315
Finish
Electro-Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2344.104
Zoro #
G416382322
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M4
Details
Material
Steel
Standards
DIN 315
Finish
Electro-Zinc Plated
Item
Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.