WING NUT SIMILAR TO DIN 315 M06, FORM:GERMAN, STEEL ELECTRO ZINC-PLATED

  • Mfr # K2344.106

  • Zoro # G616382238


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Thread Size
M6
Standards
DIN 315
Material
Steel
Finish
Electro-Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2344.106
Zoro #
G616382238
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M6

Details

Standards
DIN 315
Item
Wing Nut
Material
Steel
Finish
Electro-Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.