WING NUT SIMILAR TO DIN 315 M10, FORM:GERMAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2344.1110

  • Zoro # G716382572


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Standards
DIN 315
Finish
Bright
Thread Size
M10
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2344.1110
Zoro #
G716382572
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M10

Details

Standards
DIN 315
Finish
Bright
Item
Wing Nut
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.