WING NUT SIMILAR TO DIN 315 M10, FORM:GERMAN, STEEL ELECTRO ZINC-PLATED

  • Mfr # K2344.110

  • Zoro # G016382289


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Finish
Electro-Zinc Plated
Thread Size
M10
Standards
DIN 315
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2344.110
Zoro #
G016382289
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10

Details

Finish
Electro-Zinc Plated
Standards
DIN 315
Material
Steel
Item
Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.