WING NUT SIMILAR TO DIN 315 M12, FORM:GERMAN, MALLEABLE IRON ELECTRO ZINC-PLATED

  • Mfr # K2344.112

  • Zoro # G716382534


product price:  $10.85
/ea

Key Features

Material
Malleable Iron
Standards
DIN 315
Finish
Electro-Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2344.112
Zoro #
G716382534
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M12

Details

Material
Malleable Iron
Standards
DIN 315
Item
Wing Nut
Finish
Electro-Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.