WING NUT SIMILAR TO DIN 315 M20, FORM:GERMAN, MALLEABLE IRON ELECTRO ZINC-PLATED

  • Mfr # K2344.120

  • Zoro # G116382509


product price:  $46.25
/ea

Key Features

Material
Malleable Iron
Finish
Electro-Zinc Plated
Standards
DIN 315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2344.120
Zoro #
G116382509
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20

Details

Item
Wing Nut
Material
Malleable Iron
Finish
Electro-Zinc Plated
Standards
DIN 315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.