WING SCREW M04X10, FORM:AMERICAN, STEEL 4.6 GALVANIZED
- Mfr # K2343.204X10
- Zoro # G716382824
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Thread Size
M4
Fastener Length
10 mm
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2343.204X10
- Zoro #
- G716382824
- UPC #
- -
- Country of Origin
- French Polynesia
Dimensions
- Thread Size
- M4
- Fastener Length
- 10 mm
Details
- Material
- Steel
- Finish
- Galvanized
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- System of Measurement
- Metric
- Head Type
- Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.