Shop KIPP
See all product information
Create Account
WING SCREW M04X12, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
- Mfr # K2343.1204X12
- Zoro # G316382804
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
Thread Size
M4
Material
Stainless Steel
Finish
Bright
Thread Style
Fully Threaded
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2343.1204X12
- Zoro #
- G316382804
- UPC #
- -
- Country of Origin
- French Polynesia
- Material
- Stainless Steel
- Finish
- Bright
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- System of Measurement
- Metric
- Head Type
- Wing
Dimensions
- Thread Size
- M4
- Fastener Length
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.