WING SCREW M04X16, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1204X16

  • Zoro # G316382705


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Material
Stainless Steel
System of Measurement
Metric
Head Type
Wing
Finish
Bright
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1204X16
Zoro #
G316382705
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
16 mm
Thread Size
M4

Details

Material
Stainless Steel
System of Measurement
Metric
Head Type
Wing
Item
Thumb Screw
Finish
Bright
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.