Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WING SCREW M04X25, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.204X25

  • Zoro # G316382767


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Head Type
Wing
System of Measurement
Metric
Fastener Length
25 mm
Thread Style
Fully Threaded
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.204X25
Zoro #
G316382767
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
25 mm
Thread Size
M4

Details

Head Type
Wing
Item
Thumb Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Galvanized
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.